Check Availability
  • COAXSHER 

    NOMEX IIIA Fire Pants, Forest Green, 28" Inseam, Fits Waist Size 29" to 31"

  • Item # 12R482
  • Mfr. Model # FC200 S28
NOMEX IIIA Fire Pants, Forest Green, 28" Inseam, Fits Waist Size 29" to 31"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The wildland fire pants feature an innovative underside pattern and seamless crotch, designed to minimize chafing. The articulated areas have an aggressive cut for a full range of motion and maximum mobility. The high-stress areas are double reinforced, and the tough YKK fly zipper helps to ensure long life. The double-closure system also features a hook-and-loop closure and a melamine button for a secure and comfortable fit.
Show More Close
 

Technical Specifications

Item # 12R482
Mfr. Model # FC200 S28
UNSPSC #46181527
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Fire Pants
Fits Waist Size 29" to 31"
Inseam 28"
Color Forest Green
Material NOMEX IIIA
Standards UL Certified to NFPA 1977 - 2011
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms