Check Availability
  • COAXSHER 

    CX Wildland Vent Brush, Shirt, XXL

  • Item # 6EPW6
  • Mfr. Model # FC100-XXL
CX Wildland Vent Brush, Shirt, XXL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lightweight, comfortable Wildland Brush Shirt features Tecasafeā„¢ Plus construction, with 5.8-oz. fabric for excellent moisture control and fire-resistant properties that won't wash out or wear out. Back pleat for greater maneuverability. It also features the innovative Xvent system with 4 zippered vents (2 on chest,
1 on back of each arm) that allow heat to escape and cooler air in for greater comfort. Two large chest pockets and 2 small arm pockets for personal items, each having a flap with a hook-and-loop closure.
Show More Close
 

Technical Specifications

Item # 6EPW6
Mfr. Model # FC100-XXL
UNSPSC #46181526
Shipping Weight 1.98 lbs
Country of Origin USA *
Item Fire Shirt
Fits Chest Size 52" to 56"
Fabric Weight 7 oz.
Material TECASAFE(TM) PLUS 700
Standards UL Certified to NFPA 1977 - 2011
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms