Check Availability
  • CMT 

    Router Bit, 2-1/4 in. L , 1/4 in. Cut Dia.

  • Item # 45DK81
  • Mfr. Model # 811.065.11
Router Bit, 2-1/4 in. L , 1/4 in. Cut Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45DK81
Mfr. Model # 811.065.11
UNSPSC #27112821
Shipping Weight 0.132 lbs
Country of Origin Italy *
Item Straight Router Bit
Material Carbide Tipped
Cutting Dia. (In.) 1/4
Depth of Cut (In.) 3/4
Flute Length (In.) 2-1/4
Number of Flutes 2
Cutting Length (In.) 3/4
Shank Dia. (In.) 1/4
Shank Length (In.) 1/4
Overall Length (In.) 2-1/4
Application For Making Right-Angle Joints, Box Joints, Mortise and Tenons, Rabbets, Union, Tongue and Groove Joints
Sub-Category Straight Bits
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.