Check Availability
  • CM 

    Lower Hook Block

  • Item # 2ZE89
  • Mfr. Model # 230137
Lower Hook Block
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2ZE89
Mfr. Model # 230137
UNSPSC #31162608
Shipping Weight 0.6 lbs
Country of Origin China *
Item Lower Hook
Includes Hook with Latch
For Use With 602 550lbs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.