Check Availability
  • CLR 

    Non-Solvent Cleaner/Degreaser, 55 gal. Drum

  • Item # 10G928
  • Mfr. Model # G-GM-55Pro
Non-Solvent Cleaner/Degreaser, 55 gal. Drum
Qty
  • Web Price
    $1,522.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

CLR® Pro Grease Magnet™ removes industrial strength stains from factory and garage floors, driveways, and sidewalks. Lifts out oil, grease, and tar from concrete, terrazzo, granite, stone floors, asphalt, and barbecue grills.

• Nontoxic, noncorrosive formula is water based
• Contains no acids, abrasive or petroleum solvents
• Perfect for pressure washing and parts cleaning
Show More Close
 

Technical Specifications

Item # 10G928
Mfr. Model # G-GM-55Pro
UNSPSC #47131821
Shipping Weight 500.0 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Equipment/Machinery, Fleet/Vehicle, Parts Washing
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 0.42lb./gal.
Contains 2 Butoxyethanol, Linear Alcohol Ethoxylate, Sodium Metasilicate - Pentahydrate
Flash Point None to Boiling
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms