Check Availability
  • CLOVER 

    IBM Toner Cartridge, No. 03A, Black

  • Item # 53JP42
  • Mfr. Model # 200351P
IBM Toner Cartridge, No. 03A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JP42
Mfr. Model # 200351P
UNSPSC #44103105
Shipping Weight 7.93 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 03A
Ink/Toner Color Black
Printer Brand IBM
Printer Series Infoprint
Printer Model InfoPrint 1332, InfoPrint 1332N, InfoPrint 1352, InfoPrint 1352N, InfoPrint 1372, InfoPrint 1372N
Max. Page Yield 10,000
Remanufactured Cartridge Number 200351P
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms