Check Availability
  • CLOVER 

    IBM Toner Cartridge, No. 03A, Black

  • Item # 53JP41
  • Mfr. Model # 117559P
IBM Toner Cartridge, No. 03A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JP41
Mfr. Model # 117559P
UNSPSC #44103105
Shipping Weight 5.94 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 03A
Ink/Toner Color Black
Printer Brand IBM
Printer Series Infoprint
Printer Model InfoPrint 1872, InfoPrint 1872DN, InfoPrint 1872N, InfoPrint 1892
Max. Page Yield 10,000
Remanufactured Cartridge Number 117559P
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms