Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 03A, Black

  • Item # 53JP38
  • Mfr. Model # 115232P
HP Toner Cartridge, No. 03A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JP38
Mfr. Model # 115232P
UNSPSC #44103105
Shipping Weight 3.3 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 03A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet M2727 MFP, LaserJet M2727NF MFP, LaserJet P2010, LaserJet P2014, LaserJet P2015, LaserJet P2015D, LaserJet P2015N, LaserJet P2015DN, LaserJet P2015X
Max. Page Yield 7000
Remanufactured Cartridge Number 115232P
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms