Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 03A, Black

  • Item # 53JP32
  • Mfr. Model # 113857P
HP Toner Cartridge, No. 03A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JP32
Mfr. Model # 113857P
UNSPSC #44103105
Shipping Weight 2.99 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 03A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1320, LaserJet 1320N, LaserJet 1320NW, LaserJet 1320TN
Max. Page Yield 6000
Remanufactured Cartridge Number 113857P
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms