Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 38AM, Black

  • Item # 53JP24
  • Mfr. Model # 112579P
HP Toner Cartridge, No. 38AM, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JP24
Mfr. Model # 112579P
UNSPSC #44103105
Shipping Weight 7.75 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 38AM
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4200, LaserJet 4200N, LaserJet 4200TN, LaserJet 4200DTN, LaserJet 4200DTNS, LaserJet 4200DTNSL
Max. Page Yield 10,000
Remanufactured Cartridge Number 112579P
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms