Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 05AM, Black

  • Item # 53JP15
  • Mfr. Model # 115997P
HP Toner Cartridge, No. 05AM, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JP15
Mfr. Model # 115997P
UNSPSC #44103105
Shipping Weight 3.0 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 05AM
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet P2030, LaserJet P2035, LaserJet P2035N, LaserJet P2055, LaserJet P2055D, LaserJet P2055DN, LaserJet P2055X
Max. Page Yield 2300
Remanufactured Cartridge Number 115997P
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms