Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 35AM, Black

  • Item # 53JP05
  • Mfr. Model # 117365P
HP Toner Cartridge, No. 35AM, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JP05
Mfr. Model # 117365P
UNSPSC #44103105
Shipping Weight 2.4 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 35AM
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet P1002, LaserJet P1003, LaserJet P1004, LaserJet P1005, LaserJet P1006, LaserJet P1009
Max. Page Yield 1500
Remanufactured Cartridge Number 117365P
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms