Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 03A, Black

  • Item # 53JP04
  • Mfr. Model # 112327
HP Toner Cartridge, No. 03A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JP04
Mfr. Model # 112327
UNSPSC #44103105
Shipping Weight 12.48 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 03A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 9000, LaserJet 9000N, LaserJet 9000DN, LaserJet 9000HNF, LaserJet 9000HNS, LaserJet 9000MFP, LaserJet 9000LMFP, LaserJet 9000MFS, LaserJet 9040, LaserJet 9040N, LaserJet 9040DN, LaserJet 9040MFP, LaserJet 9050, LaserJet 9050N, LaserJet 9050DN, LaserJet 9050MFP, LaserJet M9040, LaserJet M9050, LaserJet M9050DNMFP, LaserJet M9059MFP
Max. Page Yield 30,000
Remanufactured Cartridge Number 112327
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms