Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 49X, Black

  • Item # 53JN78
  • Mfr. Model # 200050P
HP Toner Cartridge, No. 49X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JN78
Mfr. Model # 200050P
UNSPSC #44103105
Shipping Weight 3.34 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 49X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1320, LaserJet 1320N, LaserJet 1320T, LaserJet 1320NW, LaserJet 1320TN, LaserJet 3390, LaserJet 3392
Max. Page Yield 6000
Remanufactured Cartridge Number 200050P
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms