Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 49A, Black

  • Item # 53JN76
  • Mfr. Model # 200008P
HP Toner Cartridge, No. 49A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JN76
Mfr. Model # 200008P
UNSPSC #44103105
Catalog Page 0
Shipping Weight 2.92 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 49A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1160, LaserJet 1160LE, LaserJet 1320, LaserJet 1320N, LaserJet 1320T, LaserJet 1320NW, LaserJet 1320TN, LaserJet 3390, LaserJet 3392
Max. Page Yield 2500
Remanufactured Cartridge Number 200008P
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In