Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 24X, Black

  • Item # 53JN72
  • Mfr. Model # 113301P
HP Toner Cartridge, No. 24X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JN72
Mfr. Model # 113301P
UNSPSC #44103105
Shipping Weight 4.7 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 24X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1150
Max. Page Yield 4000
Remanufactured Cartridge Number 113301P
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms