Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 13X, Black

  • Item # 53JN70
  • Mfr. Model # 200013P
HP Toner Cartridge, No. 13X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JN70
Mfr. Model # 200013P
UNSPSC #44103105
Shipping Weight 2.4 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 13X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1300, LaserJet 1300N, LaserJet 1300XI
Max. Page Yield 4000
Remanufactured Cartridge Number 200013P
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms