Check Availability
HP Toner Cartridge, No. 82X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JN13
Mfr. Model # 200161P
UNSPSC #44103105
Shipping Weight 9.62 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 82X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet, Mopier
Printer Model LaserJet 8100, LaserJet 8100N, LaserJet 8100DN, LaserJet 8100MFP, LaserJet 8150, LaserJet 8150N, LaserJet 8150DN, LaserJet 8150HN, LaserJet 8150MFP, Mopier 320
Max. Page Yield 10,000
Remanufactured Cartridge Number 200161P
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In