Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 98A, Black

  • Item # 53JM98
  • Mfr. Model # 200145P
HP Toner Cartridge, No. 98A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JM98
Mfr. Model # 200145P
UNSPSC #44103105
Shipping Weight 4.35 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 98A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4, LaserJet 4M, LaserJet 4+, LaserJet 4M+, LaserJet 5, LaserJet 5M, LaserJet 5N, LaserJet 5SE
Max. Page Yield 6800
Remanufactured Cartridge Number 200145P
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms