Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 03A, Magenta

  • Item # 53JM85
  • Mfr. Model # 200313P
HP Toner Cartridge, No. 03A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JM85
Mfr. Model # 200313P
UNSPSC #44103105
Shipping Weight 4.68 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 03A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4730MFP, LaserJet 4730XMFP, LaserJet 4730XMMFP, LaserJet 4730XSMFP, LaserJet CM4730, LaserJet CM4730F, LaserJet CM4730FM, LaserJet CM4730FSK
Max. Page Yield 10,000
Remanufactured Cartridge Number 200313P
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms