Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 03A, Magenta

  • Item # 53JL96
  • Mfr. Model # 200530P
HP Toner Cartridge, No. 03A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JL96
Mfr. Model # 200530P
UNSPSC #44103105
Shipping Weight 3.36 lbs
Country of Origin Vietnam *
Market Indicator Cartridge No. 03A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CM4540, LaserJet CM4540F, LaserJet CM4540FSKM
Max. Page Yield 10,000
Remanufactured Cartridge Number 200530P
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms