Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 03A, Yellow

  • Item # 53JL92
  • Mfr. Model # 200572P
HP Toner Cartridge, No. 03A, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JL92
Mfr. Model # 200572P
UNSPSC #44103105
Shipping Weight 5.3 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 03A
Ink/Toner Color Yellow
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro CP5220, LaserJet Pro CP5225, LaserJet Pro CP5225DN, LaserJet Pro CP5225N
Max. Page Yield 7300
Remanufactured Cartridge Number 200572P
Color Yellow
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms