Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 305A, Cyan

  • Item # 53JL87
  • Mfr. Model # 200560P
HP Toner Cartridge, No. 305A, Cyan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JL87
Mfr. Model # 200560P
UNSPSC #44103105
Shipping Weight 2.5 lbs
Country of Origin Vietnam *
Market Indicator Cartridge No. 305A
Ink/Toner Color Cyan
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M351, LaserJet Pro M375, LaserJet Pro M375NW, LaserJet Pro M451, LaserJet Pro M451DN, LaserJet Pro M451DW, LaserJet Pro M451NW, LaserJet Pro M475, LaserJet Pro M475DN, LaserJet Pro M475DW
Max. Page Yield 2600
Remanufactured Cartridge Number 200560P
Color Cyan
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms