Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 128A, Magenta

  • Item # 53JL75
  • Mfr. Model # 200189P
HP Toner Cartridge, No. 128A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JL75
Mfr. Model # 200189P
UNSPSC #44103105
Shipping Weight 2.05 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 128A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro CM1415, LaserJet Pro CP1525NW
Max. Page Yield 1300
Remanufactured Cartridge Number 200189P
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms