Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 128A, Black

  • Item # 53JL72
  • Mfr. Model # 200187P
HP Toner Cartridge, No. 128A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JL72
Mfr. Model # 200187P
UNSPSC #44103105
Shipping Weight 2.05 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 128A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro CM1415, LaserJet Pro CP1525NW
Max. Page Yield 2000
Remanufactured Cartridge Number 200187P
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms