Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 648A, Cyan

  • Item # 53JL59
  • Mfr. Model # 200241P
HP Toner Cartridge, No. 648A, Cyan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JL59
Mfr. Model # 200241P
UNSPSC #44103105
Catalog Page 0
Shipping Weight 3.67 lbs
Country of Origin Vietnam *
Market Indicator Cartridge No. 648A
Ink/Toner Color Cyan
Printer Brand HP
Printer Series LaserJet Enterprise
Printer Model LaserJet Enterprise CP4025DN, LaserJet Enterprise CP4025N, LaserJet Enterprise CP4520, LaserJet Enterprise CP4525, LaserJet Enterprise CP4525DN, LaserJet Enterprise CP4525N, LaserJet Enterprise CP4525XH, LaserJet Enterprise CM4540, LaserJet Enterprise CM4540F, LaserJet Enterprise CM4540FSKM
Max. Page Yield 10,000
Remanufactured Cartridge Number 200241P
Color Cyan
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In