Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 03A, Magenta

  • Item # 53JL43
  • Mfr. Model # 115530P
HP Toner Cartridge, No. 03A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JL43
Mfr. Model # 115530P
UNSPSC #44103105
Shipping Weight 4.33 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 03A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CP4005, LaserJet CP4005N, LaserJet CP4005DN
Max. Page Yield 7500
Remanufactured Cartridge Number 115530P
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms