Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 645A, Yellow

  • Item # 53JL33
  • Mfr. Model # 200061P
HP Toner Cartridge, No. 645A, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JL33
Mfr. Model # 200061P
UNSPSC #44103105
Shipping Weight 6.9 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 645A
Ink/Toner Color Yellow
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 5500, LaserJet 5500DN, LaserJet 5500DTN, LaserJet 5500HDN, LaserJet 5500N, LaserJet 5550N, LaserJet 5550DTN
Max. Page Yield 10,000
Remanufactured Cartridge Number 200061P
Color Yellow
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms