Check Availability
  • CLOVER 

    HP Toner Cartridge, No. 641A, Magenta

  • Item # 53JL30
  • Mfr. Model # 200167P
HP Toner Cartridge, No. 641A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JL30
Mfr. Model # 200167P
UNSPSC #44103105
Shipping Weight 3.97 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 641A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4600, LaserJet 4600N, LaserJet 4600DN, LaserJet 4600DTN, LaserJet 4600HDN, LaserJet 4610N, LaserJet 4650N, LaserJet 4650DN, LaserJet 4650DTN, LaserJet 4650HDN
Max. Page Yield 8000
Remanufactured Cartridge Number 200167P
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms