Check Availability
  • CLOVER 

    Brother Ink Cartridge, No. LC79M, Magenta

  • Item # 53PD39
  • Mfr. Model # 118009
Brother Ink Cartridge, No. LC79M, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PD39
Mfr. Model # 118009
UNSPSC #44103105
Shipping Weight 0.2 lbs
Country of Origin China *
Market Indicator Cartridge No. LC79M
Ink/Toner Color Magenta
Printer Brand Brother
Printer Series MFC
Printer Model MFC-J6510DW, MFC-J6710DW, MFC-J6910DW
Max. Page Yield 1200
Remanufactured Cartridge Number 118009
Color Magenta
Cartridge Condition Remanufactured
Item Ink Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms