Check Availability
  • CLOVER 

    Brother Ink Cartridge, No. LC71BK, LC75BK, Black

  • Item # 53PD33
  • Mfr. Model # 117423
Brother Ink Cartridge, No. LC71BK, LC75BK, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PD33
Mfr. Model # 117423
UNSPSC #44103105
Shipping Weight 0.2 lbs
Country of Origin China *
Market Indicator Cartridge No. LC71BK, LC75BK
Ink/Toner Color Black
Printer Brand Brother
Printer Series MFC
Printer Model MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J625W, MFC-J825DW, MFC-J835DW, MFC-J5910DW, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW
Max. Page Yield 600
Remanufactured Cartridge Number 117423
Color Black
Cartridge Condition Remanufactured
Item Ink Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms