Check Availability
  • CLOVER 

    Brother Ink Cartridge, No. LC61/65, Yellow

  • Item # 53PD31
  • Mfr. Model # 117024
Brother Ink Cartridge, No. LC61/65, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PD31
Mfr. Model # 117024
UNSPSC #44103105
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. LC61/65
Ink/Toner Color Yellow
Printer Brand Brother
Printer Series DCP, MFC
Printer Model DCP-165C, DCP-375CW, DCP-385C, DCP-395CW, DCP-585CW, MFC-250C, MFC-255CW, MFC-290C, MFC-295CN, MFC-490CW, MFC-495CW, MFC-5490CN, MFC-5890CN, MFC-5895CW, MFC-6490CW, MFC-6890CDW, MFC-790CW, MFC-795CW, MFC-990CW, MFC-J220, MFC-J265W, MFC-J415W, MFC-J615W, MFC-J630W
Max. Page Yield 750
Remanufactured Cartridge Number 117024
Color Yellow
Cartridge Condition Remanufactured
Item Ink Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms