Check Availability
  • CLOVER 

    Brother Ink Cartridge, No. LC51, Cyan

  • Item # 53PD25
  • Mfr. Model # 116257
Brother Ink Cartridge, No. LC51, Cyan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PD25
Mfr. Model # 116257
UNSPSC #44103105
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. LC51
Ink/Toner Color Cyan
Printer Brand Brother
Printer Series DCP, intelliFax, MFC
Printer Model DCP-130C, DCP-330C, DCP-350C, intelliFax-1360, intelliFax-1860C, intelliFax-1960C, intelliFax-2480C, intelliFax-2580C, MFC-230C, MFC-240C, MFC-440CN, MFC-465CN, MFC-665CW, MFC-685CW, MFC-845CW, MFC-885CW, MFC-3360C, MFC-5460CN, MFC-5860CN
Max. Page Yield 400
Remanufactured Cartridge Number 116257
Color Cyan
Cartridge Condition Remanufactured
Item Ink Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms