Check Availability
  • CLOVER 

    Brother Ink Cartridge, No. LC41, Black

  • Item # 53PD20
  • Mfr. Model # 116252
Brother Ink Cartridge, No. LC41, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PD20
Mfr. Model # 116252
UNSPSC #44103105
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. LC41
Ink/Toner Color Black
Printer Brand Brother
Printer Series DCP, intelliFax, MFC
Printer Model DCP-110C, DCP-120C, intelliFax-1840C, intelliFax-1940CN, intelliFax-2440C, MFC-210C, MFC-420CN, MFC-620CN, MFC-640CW, MFC-820CW, MFC-3240C, MFC-3340CN, MFC-5440CN, MFC-5840CN
Max. Page Yield 500
Remanufactured Cartridge Number 116252
Color Black
Cartridge Condition Remanufactured
Item Ink Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms