Check Availability
  • CLOVER 

    Brother Ink Cartridge, No. LC203, Magenta

  • Item # 53PD18
  • Mfr. Model # 118105
Brother Ink Cartridge, No. LC203, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PD18
Mfr. Model # 118105
UNSPSC #44103105
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. LC203
Ink/Toner Color Magenta
Printer Brand Brother
Printer Series DCP, MFC
Printer Model DCP-J562DW, DCP-J4120DW, MFC-J460DW, MFC-J480DW, MFC-J485DW, MFC-J680DW, MFC-J880DW, MFC-J885DW, MFC-J4320DW, MFC-J4420DW, MFC-J4620DW, MFC-J4625DW, MFC-J5320DW, MFC-J5520DW, MFC-J5620DW, MFC-J5625DW, MFC-J5720DW
Max. Page Yield 550
Remanufactured Cartridge Number 118105
Color Magenta
Cartridge Condition Remanufactured
Item Ink Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms