Check Availability
  • CLOVER 

    Brother Ink Cartridge, No. LC103, Cyan

  • Item # 53PD12
  • Mfr. Model # 118067
Brother Ink Cartridge, No. LC103, Cyan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PD12
Mfr. Model # 118067
UNSPSC #44103105
Shipping Weight 0.2 lbs
Country of Origin China *
Market Indicator Cartridge No. LC103
Ink/Toner Color Cyan
Printer Brand Brother
Printer Series DCP, MFC
Printer Model DCP-J152W, MFC-J245, MFC-J285DW, MFC-J4310DW, MFC-J4410DW, MFC-J450DW, MFC-J4510DW, MFC-J4610DW, MFC-J470DW, MFC-J4710DW, MFC-J475DW, MFC-J650DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW, MFC-J870DW, MFC-J875DW
Max. Page Yield 600
Remanufactured Cartridge Number 118067
Color Cyan
Cartridge Condition Remanufactured
Item Ink Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms