Check Availability
  • CLOVER 

    Brother Ink Cartridge, No. LC105, Yellow

  • Item # 53PD09
  • Mfr. Model # 118072
Brother Ink Cartridge, No. LC105, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PD09
Mfr. Model # 118072
UNSPSC #44103105
Shipping Weight 0.2 lbs
Country of Origin China *
Market Indicator Cartridge No. LC105
Ink/Toner Color Yellow
Printer Brand Brother
Printer Series MFC
Printer Model MFC-J4310DW, MFC-J4410DW, MFC-J4510DW, MFC-J4610DW, MFC-J4710DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW
Max. Page Yield 1200
Remanufactured Cartridge Number 118072
Color Yellow
Cartridge Condition Remanufactured
Item Ink Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms