Check Availability
  • CLOROX 

    Plastic Vertical Single Roll Wipes Bucket Dispenser, White

  • Item # 9XZL2
  • Mfr. Model # B100
Plastic Vertical Single Roll Wipes Bucket Dispenser, White Wiper Bucket,Pull,(700) Wipes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This dispenser helps to make wet wipes available to promote a healthy environment.
Show More Close
 

Technical Specifications

Item # 9XZL2
Mfr. Model # B100
UNSPSC #47131502
Shipping Weight 0.95 lbs
Country of Origin USA *
Dispenser Product Grouping Wipes Bucket Dispenser
Paper Towel Type Wipes
Dispenser Operation Centerpull
Dispenser Height 8"
Dispenser Width 7"
Dispenser Depth 7"
Dispenser Material Plastic
Proprietary/Universal Universal
Dispenser Configuration Vertical Single Roll
Dispenser Mounting Surface
Color White
Includes Dispenser Only
Features Bucket and Lid. Wipes Sold Separately.
Item Wipes Bucket
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms