Check Availability
  • CLOROX 

    Paper Reusable Cloths, 6 Ct. 11" x 21" Sheets, Blue

  • Item # 18G631
  • Mfr. Model # 78436
Paper Reusable Cloths, 6 Ct. 11" x 21" Sheets, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18G631
Mfr. Model # 78436
UNSPSC #47131502
Shipping Weight 2.4 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Reusable Cloths
Dispensing Form Soft Pack
Product Color Blue
Sheet Size 11" x 21"
Number of Sheets 6
Roll Length No Roll
Material Paper
Self-Dispensing Package No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms