Check Availability
  • CLOROX HEALTHCARE 

    Disinfectant Cleaner, 32 oz. Bottle, Unscented Liquid, Ready to Use, 6 PK

  • Item # 6VDE5
  • Mfr. Model # 68832
Disinfectant Cleaner, 32 oz. Bottle, Unscented Liquid, Ready to Use, 6 PK Liq. Disinfect. Cleaner,32 oz.Bottle,PK6 Liq. Disinfect. Cleaner,32 oz.Bottle,PK6 Liq. Disinfect. Cleaner,32 oz.Bottle,PK6 Liq. Disinfect. Cleaner,32 oz.Bottle,PK6 Liq. Disinfect. Cleaner,32 oz.Bottle,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ready-to-use Clorox Healthcare® Bleach Germicidal Cleaner helps professionals overcome infection control challenges. The one-step disinfectant cleaner's 1:10 bleach dilution meets CDC and OSHA guidelines for disinfecting surfaces in healthcare settings. It is formulated with an anticorrosion agent and for broad compatibility with healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminates, and vinyl.
The product is EPA registered to kill 58 microorganisms, including those listed below.
• Healthcare associated infection (HAI)-causing bacteria such as MRSA and VRE in 30 sec.
• Viruses such as influenza A and B, measles, and novovirus in 1 min.
• C difficile spores (99.9999%), TB, and fungi in 3 min.
Show More Close
 

Technical Specifications

Item # 6VDE5
Mfr. Model # 68832
UNSPSC #47131803
Catalog Page 1512
Shipping Weight 14.5 lbs
Country of Origin USA *
Item - Disinfectants and Sanitizers Disinfectant Cleaner
Primary Chemical None
Cleaner Container Type Bottle
Cleaner Container Size 32 oz.
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
Cleaner Form Liquid
Chemicals For Use On Surface Hard Nonporous Surfaces
Standards APIC, CDC, OSHA, SHEA
Effective to Remove C. Difficile Spores, Hepatitis A, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
Chemical Series No Series
Item Cleaner and Disinfectant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms