Check Availability
  • CLOROX HEALTHCARE 

    Disinfecting Cleaning Wipes, 70 ct. Canister, Fragrance: Unscented, Size: 6-3/4" x 9"

  • Item # 1XEZ3
  • Mfr. Model # 35309
Disinfecting Cleaning Wipes, 70 ct. Canister, Fragrance: Unscented, Size: 6-3/4" x 9" Disinfecting Wipes,6-3/4" x 9",PK6 Disinfecting Wipes,6-3/4" x 9",PK6 Disinfecting Wipes,6-3/4" x 9",PK6 Disinfecting Wipes,6-3/4" x 9",PK6 Disinfecting Wipes,6-3/4" x 9",PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clorox Healthcare® Bleach Germicidal Wipes help professionals overcome infection control challenges. They can kill C. difficile spores in 3. min., and are EPA registered to kill a total of 58 microorganisms in 3 minutes or less:
• Healthcare associated infection (HAI)-causing bacteria such as MRSA and VRE in 30 sec.
• Outbreak-causing viruses such as influenza A and B, measles, and novovirus in 1 min.
• C difficile spores (99.9999%), TB, and fungi in 3 min.

The germicidal disinfecting wipes feature a ready-to-use one-step cleaner whose 1:10 bleach dilution meets CDC and OSHA guidelines for disinfecting surfaces in healthcare settings. They have an anticorrosion agent, and are formulated for broad compatibility with healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminates, and vinyl.
Show More Close
 

Technical Specifications

Item # 1XEZ3
Mfr. Model # 35309
UNSPSC #47131803
Catalog Page 1512
Shipping Weight 13.0 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
Cleaning Wipe - Item Disinfecting Cleaning Wipes
Primary Chemical Bleach
Effective to Remove C. Difficile Spores, E.coli, HBV, HIV Type 1, Influenza A, Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Norovirus, Vancomycin-Resistant Enterococcus Faecalis (VRE), VRSA
Wet Contact Time 1 min. or Less
Cleaner Container Type Canister
Cleaner Container Size 70 ct.
Ready to Use/Concentrated Ready to Use
Sheet Size 6-3/4" x 9"
Cleaner Form Wipes
Wipes Application Disinfecting/Sanitizing
Item Germicidal Disinfecting Wipes
Fragrance Unscented
Formula Bleach Based
Color White
Standards EPA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms