Check Availability
  • CLOROX HEALTHCARE 

    Disinfecting Cleaning Wipes, 110 ct. Bucket Refill, Fragrance: Mild Bleach, Size: 12" x 12"

  • Item # 4XKR8
  • Mfr. Model # 30359
Disinfecting Cleaning Wipes, 110 ct. Bucket Refill, Fragrance: Mild Bleach, Size: 12" x 12" Disinfecting Wipes,12" x 12",PK2 Disinfecting Wipes,12" x 12",PK2 Disinfecting Wipes,12" x 12",PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clorox Healthcare® Bleach Germicidal Wipes help professionals overcome infection control challenges. They can kill C. difficile spores in 3. min., and are EPA registered to kill a total of 58 microorganisms in 3 minutes or less:
• Healthcare associated infection (HAI)-causing bacteria such as MRSA and VRE in 30 sec.
• Outbreak-causing viruses such as influenza A and B, measles, and novovirus in 1 min.
• C difficile spores (99.9999%), TB, and fungi in 3 min.

The germicidal disinfecting wipes feature a ready-to-use one-step cleaner whose 1:10 bleach dilution meets CDC and OSHA guidelines for disinfecting surfaces in healthcare settings. They have an anticorrosion agent, and are formulated for broad compatibility with healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminates, and vinyl.
Show More Close
 

Technical Specifications

Item # 4XKR8
Mfr. Model # 30359
UNSPSC #47131502
Catalog Page 1512
Shipping Weight 13.4 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
Cleaning Wipe - Item Disinfecting Cleaning Wipes
Primary Chemical Bleach
Effective to Remove C. Difficile Spores, E.coli, HBV, HIV Type 1, Influenza A, Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Norovirus, Vancomycin-Resistant Enterococcus Faecalis (VRE), VRSA
Wet Contact Time 2 to 3 min.
Cleaner Container Type Bucket Refill
Cleaner Container Size 110 ct.
Ready to Use/Concentrated Ready to Use
Sheet Size 12" x 12"
Cleaner Form Wipes
Wipes Application Disinfecting/Sanitizing
Item Germicidal Disinfecting Wipes
Fragrance Mild Bleach
Color White
Standards EPA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms