Check Availability
  • CLOROX 

    500mL Hand Sanitizer Pump Bottle, None, 12 PK

  • Item # 20RK91
  • Mfr. Model # 02176
500mL Hand Sanitizer Pump Bottle, None, 12 PK Hand Sanitizer,Bottle,Liquid,PK12 Hand Sanitizer,Bottle,Liquid,PK12 Hand Sanitizer,Bottle,Liquid,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clorox® Hand Sanitizer spray foam provides broad-spectrum antimicrobial activity to kill 99.999% of germs in as little as 15 seconds. Its bleach-free ethyl alcohol formula includes premium emollients to help keep hands soft instead of leaving a sticky or greasy feel as other products can. This hand sanitizer from Clorox Commercial Solutions® is great for use in break rooms, lobbies, classrooms, restaurants, and healthcare facilities.
Show More Close
 

Technical Specifications

Item # 20RK91
Mfr. Model # 02176
UNSPSC #53131626
Shipping Weight 14.57 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Liquid
Size 500mL
Hygiene Properties None
Fragrance Fresh Clean
Formula Ethyl Alcohol
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.