Check Availability
  • CLOROX 

    1000mL Hand Sanitizer Cartridge, Clorox Touchless, 4 PK

  • Item # 20RK90
  • Mfr. Model # 30243
1000mL Hand Sanitizer Cartridge, Clorox Touchless, 4 PK Hand Sani. Refill,Cartridge,Liquid,PK4 Hand Sani. Refill,Cartridge,Liquid,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clorox® Hand Sanitizer is formulated with ethyl alcohol to provide broad-spectrum antimicrobial activity to kill more than 99.999% of germs in seconds. Its premium emollients help keep hands soft instead of leaving them sticky or greasy as gel or foam sanitizers may. The hand sanitizer from Clorox Commercial Solutions® is great for use in healthcare, foodservice, and educational settings. This 1-liter refill is designed for use with touchless Clorox Hand Sanitizer Dispenser model 30242, available separately.
Show More Close
 

Technical Specifications

Item # 20RK90
Mfr. Model # 30243
UNSPSC #53131626
Shipping Weight 7.3 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Clorox Touchless
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 1000mL
Hygiene Properties None
Fragrance Fresh Clean
Formula Ethyl Alcohol
Uses Dispenser Mfr. No. 30242-EA
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.