Check Availability
  • CLINTON SC SERIES 

    Blood Draw Chair, Gunmetal, Seat Depth 18", Seat Width 17-1/2", Seat Height 18"

  • Item # 45NG50
  • Mfr. Model # 6050-U-3GM
Blood Draw Chair, Gunmetal, Seat Depth 18", Seat Width 17-1/2", Seat Height 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NG50
Mfr. Model # 6050-U-3GM
UNSPSC #42192101
Shipping Weight 54.0 lbs
Country of Origin USA *
Item Blood Draw Chair
Color Gunmetal
Seat Depth 18"
Seat Height 18"
Seat Width 17-1/2"
Arm Type Flip Arm
Seat Type Padded
Number of Drawers 0
Weight Capacity 300 lb.
Material Vinyl
Overall Depth 26"
Overall Height 33"
Overall Width 32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.