Check Availability
Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 2-7/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 2-7/8" Bore Dia.

  • Item # 29NY88
  • Mfr. Model # C-287
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NY88
Mfr. Model # C-287
UNSPSC #31162811
Shipping Weight 1.856 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 2-7/8"
Material Zinc Plated Steel
Outside Dia. 4"
Width 1-1/8"
Clearance Dia. 4.000"
Screw Size 1/2"-13
Screw Material Steel
Operating Temp. Range 0 Degrees to 250 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms