Check Availability
Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1-1/4" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1-1/4" Bore Dia.

  • Item # 29NY70
  • Mfr. Model # C-125
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NY70
Mfr. Model # C-125
UNSPSC #31162811
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 1-1/4"
Material Zinc Plated Steel
Outside Dia. 2"
Width 11/16"
Clearance Dia. 2.000"
Screw Size 3/8"-16
Screw Material Steel
Operating Temp. Range 0 Degrees to 250 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms