Check Availability
  • CLIMAX METAL PRODUCTS 

    Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1" Bore Dia.

  • Item # 29NY67
  • Mfr. Model # C-100X100
Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29NY67
Mfr. Model # C-100X100
UNSPSC #31162811
Shipping Weight 17.4 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 1 Piece Set Screw
Bore Type - Collars Plain Bore
Bore Dia. 1"
Material - Collars Zinc Plated Steel
Outside Dia. 1-1/2"
Width 1-7/8"
Clearance Dia. 1.500"
Screw Size 5/16"-24
Screw Material Steel
Operating Temp. Range 0 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms