Check Availability
Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 3/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 3/8" Bore Dia.

  • Item # 29NY60
  • Mfr. Model # C-037X100
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NY60
Mfr. Model # C-037X100
UNSPSC #31162811
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 3/8"
Material Zinc Plated Steel
Outside Dia. 3/4"
Width 1-1/8"
Clearance Dia. 0.75"
Screw Size 1/4"-20
Screw Material Steel
Operating Temp. Range 0 Degrees to 250 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms