Check Availability
Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 5/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 5/16" Bore Dia.

  • Item # 29NY59
  • Mfr. Model # C-031X100
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NY59
Mfr. Model # C-031X100
UNSPSC #31162811
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 5/16"
Material Zinc Plated Steel
Outside Dia. 5/8"
Width 15/16"
Clearance Dia. 0.625"
Screw Size #10-32
Screw Material Steel
Operating Temp. Range 0 Degrees to 250 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms